
Flush Tee, 4.00x4.00, Gray, Steel 90-Deg
Mfr # F44GT
Zoro # G5861958
product price: $158.11
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
NEMA Enclosure Type
1
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44GT
Zoro #
G5861958
UPC #
783510891602
Country of Origin
Mexico
Dimensions
Height
4 in
Size
4 in x 2-1/2 in
Width
2-1/2 in
Thickness
16 ga / 1.52 mm
Details
Item
Flush Tee,4.00x4.00,Gray,Steel 90-Deg
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
NEMA Enclosure Type
1
Application
Indoor
Color
Gray
Type
Tee
Weight
2.90 lb
Protection Rating
NEMA Type 1; IP30
Description
Flush Tee,4.00x4.00,Gray,Steel 90-Deg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.