Zoro Homepage

Flush Tee, 6.00x6.00, Gray, Steel 90-Degree

  • Mfr # F66GT

  • Zoro # G6818973


product price: $179.45
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Application
Indoor
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66GT
Zoro #
G6818973
UPC #
783510891701
Country of Origin
Mexico

Dimensions

Width
2-1/2 in
Height
6 in
Size
6 in x 2-1/2 in
Thickness
16 ga / 1.52 mm

Details

Item
Flush Tee,6.00x6.00,Gray,Steel 90-Deg
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Application
Indoor
Gauge
16 ga
NEMA Enclosure Type
1
Type
Tee
Weight
4.80 lb
Protection Rating
NEMA Type 1; IP30

Description

Flush Tee,6.00x6.00,Gray,Steel 90-Deg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.