Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Tee, Fits 6.00x6.00, Gray, Steel 9

  • Mfr # F66T3RT

  • Zoro # G5856823


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Width
6 in
Features
Weather-Resistant, Except Dust
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66T3RT
Zoro #
G5856823
UPC #
783510437299
Country of Origin
Mexico

Dimensions

Width
6 in
Height
6 in
Size
6 in x 6 in
Thickness
16 ga / 1.52 mm

Details

Item
Flush Tee,Fits 6.00x6.00,Gray,Steel 9
Material
Mild Steel
Finish
Galvanized
Features
Weather-Resistant, Except Dust
Gauge
16 ga
Color
Gray
NEMA Enclosure Type
3R
Type
Tee
Weight
12.28 lb
Protection Rating
NEMA Type 3R

Description

Flush Tee,Fits 6.00x6.00,Gray,Steel 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.