Zoro Homepage

Folding Shelf, fits Door Fame, Lt Gray, Steel

  • Mfr # PSHDM

  • Zoro # G6843306


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Light Gray
Thickness
16 ga / 1.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSHDM
Zoro #
G6843306
UPC #
783510327798
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Folding Shelf,fits Door Fame,Lt Gray,
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Light Gray
Weight
7.10 lb
Series
ProLine

Description

Folding Shelf,fits Door Fame,Lt Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.