Zoro Homepage

Folding Shelf, Large, 18in.Hx18in.L

  • Mfr # AA35SHLF1818

  • Zoro # G8750192


product price: $482.09
/ea
Free Shipping & Returns

Key Features

Height
18.00"
Width
18.90 inch
Finish
Light Gray Powder
Material
Steel
Length
18.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA35SHLF1818
Zoro #
G8750192
UPC #
783510268664
Country of Origin
United States

Dimensions

Height
18.00"
Width
18.90 inch
Length
18.00"
Overall Length
18 in
Length (Straight Wireway)
18.0 in
Size
18.00x18.00 in
Thickness (T) (gauge)
14
Size (A x B) (millimetre)
457 x 457
Size (A x B) (inch)
18.00 x 18.00
Thickness (T) (millimetre)
1.9
Thickness
14 ga / 1.9 mm
Overall Width
18 in
Overall Height
10.15 in
Material Thickness
14 ga

Details

Item
Folding Shelf
Finish
Light Gray Powder
Material
Steel
For Use With
NEMA 4 and 12 Enclosures
Sub-Category
Other Accessories
Application
Suited for Supporting Laptop Computers, Other Equipment Used to Monitor
Color
Light Gray
NEMA Rating
12 Indoor, dust-resistant
Max Distributed Load Rating (pound)
150
Max Distributed Load Rating (kilogram)
68
Color Code
RAL 7035
Max Distributed Load Rating
150 lb / 68 kg
Features
Automatically Locks in the Horizontal Position When Raised, Shelf Takes up Minimal Space
NEMA Enclosure Rating
12, 4

Description

Folding Shelf, Material Steel, Finish Powder Coated, For Use With NEMA 4 and 12 Enclosures, Sub-Category Other Accessories, Application Support Laptop and Other Equipment During Maintenance/Inspection, Height 18 in, Length 18 in, Features Automatically Locks in the Horizontal Position When Raised, Shelf Takes up Minimal Space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.