Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Shelf, SS, 18in.Hx18in.Lx1in.W

  • Mfr # ACSHELF1818SS

  • Zoro # G8752143


product price: $1,531.99
/ea
Free Shipping & Returns

Key Features

Height
18.00"
Width
1.00"
Finish
Brushed
Material
Stainless Steel
Length
18.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACSHELF1818SS
Zoro #
G8752143
UPC #
783510164669
Country of Origin
United States

Dimensions

Height
18.00"
Width
1.00"
Length
18.00"
Overall Length
18 in
Length (Straight Wireway)
18.0 in
Size (A x B) (millimetre)
457 x 457
Size
18.00 x 18.00 in
Thickness (T) (millimetre)
1.59
Thickness (T) (gauge)
16
Size (A x B) (inch)
18.00 x 18.00
Thickness
16 ga / 1.59 mm
Overall Width
18 in
Material Thickness
16 ga
Overall Height
0.12 in

Details

Item
Folding Shelf
Finish
Brushed
Material
Stainless Steel
Sub-Category
Other Accessories
For Use With
Any Enclosure Except Proline
Application
Suited for Supporting Laptop Computers, Other Equipment Used to Monitor
Color
Unpainted
Max Distributed Load Rating (pound)
150
Max Distributed Load Rating (kilogram)
68
Max Distributed Load Rating
150 lb / 68 kg
Features
It Automatically Locks in the Horizontal Position When Raised When Not in Use, The Shelf Can Be Installed on the Inside or Outside Surface of Free-Stand/Floor-Mount Enclosures (Except ProLine)
NEMA Enclosure Rating
12, 4, 4X

Description

Folding Shelf, Material Stainless Steel, Finish Brushed, For Use With Any Enclosure Except Proline, Sub-Category Other Accessories, Application Support Laptop and Other Equipment During Maintenance/Inspection, Height 18 in, Length 18 in, Width 1 in, Features It Automatically Locks in the Horizontal Position When Raised When Not in Use, The Shelf Can Be Installed on the Inside or Outside Surface of Free-Stand/Floor-Mount Enclosures (Except ProLine)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.