Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frame Accessory Bracket, fits 600mm wide, Steel

  • Mfr # PFB19

  • Zoro # G6812969


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 600 mm wide
Color
Unpainted
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFB19
Zoro #
G6812969
UPC #
783510670603
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Frame Accessory Bracket,Fits 600mm wide
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 600 mm wide
Color
Unpainted
Gauge
14 ga
Series
ProLine
Weight
1.80 lb

Description

Frame Accessory Bracket,Fits 600mm wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.