Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frame Accessory Bracket, Fits 700mm wide

  • Mfr # PFB24

  • Zoro # G5859718


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 700 mm wide
Color
Unpainted
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFB24
Zoro #
G5859718
UPC #
783510670801
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Frame Accessory Bracket,Fits 700mm wide
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 700 mm wide
Color
Unpainted
Gauge
14 ga
Weight
1.50 lb
Series
ProLine

Description

Frame Accessory Bracket,Fits 700mm wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.