Zoro Homepage

Frame Joining Kits, fits Front to Back, Rubber

  • Mfr # PJ2FBF

  • Zoro # G6819418


product price: $94.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Rubber
Finish
Smooth Matte
Color
Black
Series
ProLine
Weight
10.60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ2FBF
Zoro #
G6819418
UPC #
783510969400
Country of Origin
Mexico

Details

Item
Frame Joining Kits,Fits Front to Back,
Material
Rubber
Finish
Smooth Matte
Color
Black
Series
ProLine
Weight
10.60 lb

Description

Frame Joining Kits,Fits Front to Back,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.