
Frame Pull-Out Shelf, Fits 800x800mm, St
Mfr # PFSHP88
Zoro # G5837783
product price: $814.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 x 800 mm
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PFSHP88
Zoro #
G5837783
UPC #
783510162115
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
Frame Pull-Out Shelf,Fits 800x800mm,St
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 x 800 mm
Gauge
16 ga
Color
Light Gray
Weight
20 lb
Series
ProLine
Shelf Extension
670 mm / 26.38 in
Description
Frame Pull-Out Shelf,Fits 800x800mm,St
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.