Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frame-Reducing Brackets for Frames or Mo

  • Mfr # PMURB100

  • Zoro # G5814839


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Black
Size
100 mm
Features
Converts Frame Width From 800 to 600, From 800 to 700, From 700 to 600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMURB100
Zoro #
G5814839
UPC #
783510112639
Country of Origin
Mexico

Dimensions

Size
100 mm
Thickness
14 ga / 1.9 mm
Reduces Frame Width
100 mm
Converts Frame Width
From 800 to 600, From 800 to 700, From 700 to 600

Details

Item
Frame-Reducing Brackets for Frames or Mo
Material
Mild Steel
Finish
Powder Coated
Color
Black
Features
Converts Frame Width From 800 to 600, From 800 to 700, From 700 to 600
Gauge
14 ga
Series
ProLine
Weight
2.30 lb

Description

Frame-Reducing Brackets for Frames or Mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.