Zoro Homepage

Frame Shelf, fits 800x400mm +, Lt Gray, Steel

  • Mfr # PFSH84

  • Zoro # G6813504


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 x 400 mm + in
Color
Light Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFSH84
Zoro #
G6813504
UPC #
783510764401
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Frame Shelf,Fits 800x400mm ,Lt Gray,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 x 400 mm + in
Color
Light Gray
Gauge
16 ga
Weight
8.30 lb
Series
ProLine

Description

Frame Shelf,Fits 800x400mm ,Lt Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.