Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frame Tie-Down Bracket, Plastic

  • Mfr # PCMFTD10

  • Zoro # G5840127


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Smooth Matte
Color
Black
Series
ProLine
Weight
0.10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCMFTD10
Zoro #
G5840127
UPC #
783510166670
Country of Origin
Mexico

Dimensions

Capacity at Max Size, Cat 6
55

Details

Item
Frame Tie-Down Bracket,Plastic
Material
Plastic
Finish
Smooth Matte
Color
Black
Series
ProLine
Weight
0.10 lb

Description

Frame Tie-Down Bracket,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.