Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frameless Window Kit, 5.50x3.00, Polycarbonate

  • Mfr # APWKE52

  • Zoro # G6810966


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Transparent
Sub-Category
Window Kits
Color
Unpainted
Height
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APWKE52
Zoro #
G6810966
UPC #
783510576103
Country of Origin
United States

Dimensions

Height
5-1/2 in
Size
5-1/2 x 3 in
Width
3 in
Thickness
0.125 in / 3 mm
Max Cutout Size
4.50 x 2.00 in / 114 x 51 mm
Window Size
5.50 x 3.00 in / 140 x 76 mm

Details

Item
Frameless Window Kit,5.50x3.00,Polycar
Material
Polycarbonate
Finish
Transparent
Sub-Category
Window Kits
Color
Unpainted
Weight
0.18 lb

Description

Frameless Window Kit,5.50x3.00,Polycar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.