Zoro Homepage

Frameless Window Kit, 9.62x7.19, Polycarbonate

  • Mfr # APWKE96

  • Zoro # G6810939


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Transparent
Sub-Category
Window Kits
Color
Unpainted
Width
7.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APWKE96
Zoro #
G6810939
UPC #
783510576301
Country of Origin
United States

Dimensions

Width
7.19 in
Size
9.62 x 7.19 in
Height
9.62 in
Thickness
0.125 in / 3 mm
Max Cutout Size
8.62 x 6.19 in / 219 x 157 mm
Window Size
9.62 x 7.19 in / 244 x 183 mm

Details

Item
Frameless Window Kit,9.62x7.19,Polycar
Material
Polycarbonate
Finish
Transparent
Sub-Category
Window Kits
Color
Unpainted
Weight
0.48 lb

Description

Frameless Window Kit,9.62x7.19,Polycar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.