Zoro Homepage

Frames, 1600x800x600mm, Lt Gray, Steel

  • Mfr # PFPC1686

  • Zoro # G5863114


product price: $2,807.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
1600 mm
Width
800 mm
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFPC1686
Zoro #
G5863114
UPC #
783510982003
Country of Origin
Mexico

Dimensions

Height
1600 mm
Width
800 mm
Depth
600 mm
Size
1600 x 800 x 600 mm
Thickness
12 ga / 2.66 mm

Details

Item
Frames,1600x800x600mm,Lt Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Light Gray
NEMA Enclosure Type
12
Weight
111 lb
Series
ProLine

Description

Frames,1600x800x600mm,Lt Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.