
Frames, 1800x600x800mm, Lt Gray, Steel
Mfr # PFPC1868
Zoro # G5863175
product price: $2,951.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Width
600 mm
NEMA Enclosure Type
12
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFPC1868
Zoro #
G5863175
UPC #
783510982201
Country of Origin
Mexico
Dimensions
Width
600 mm
Depth
800 mm
Size
1800 x 600 x 800 mm
Height
1800 mm
Thickness
12 ga / 2.66 mm
Details
Item
Frames,1800x600x800mm,Lt Gray,Steel
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Gauge
12 ga
Weight
98 lb
Series
ProLine
Description
Frames,1800x600x800mm,Lt Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.