Zoro Homepage

Frames, 2000x800x600mm, Lt Gray, Steel

  • Mfr # PFPC2086

  • Zoro # G6819829


product price: $3,062.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
600 mm
NEMA Enclosure Type
12
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFPC2086
Zoro #
G6819829
UPC #
783510982607
Country of Origin
Mexico

Dimensions

Depth
600 mm
Width
800 mm
Size
2000 x 800 x 600 mm
Height
2000 mm
Thickness
12 ga / 2.66 mm

Details

Item
Frames,2000x800x600mm,Lt Gray,Steel
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Gauge
12 ga
Color
Light Gray
Weight
120 lb
Series
ProLine

Description

Frames,2000x800x600mm,Lt Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.