
3 Point Latch with Padlock Handle Electrical Enclosures, 60 in H, 12 in D, 27 in W, 1, Steel
Mfr # A60XN2712FSLP
Zoro # G5823293
product price: $1,967.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Nominal Width
27 in
Nominal Height
60 in
Nominal Depth
12 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A60XN2712FSLP
Zoro #
G5823293
UPC #
783510138875
Country of Origin
Mexico
Dimensions
Nominal Width
27 in
Nominal Height
60 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Flush
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Polyester Powder
Mounting
Freestanding
Cover Style
Solid
Features
1 Indoor, electrical protection
Standards
UL508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 14; Type 1; File No. E61997; NEMA/EEMAC Type 1; IEC 60529 IP30
IP Rating
IP30
Weight
179
Use Rack Angle
ARA6019THG
Description
Free-Stand Disconnect Enclosure,Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.