Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free-Stand Disconnect with Quick-Release

  • Mfr # A84XM3EW18FTCLP4

  • Zoro # G5866544


product price: $12,973.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A84PM78G, A84PM78, A84PM40G, A84PM40
Height
84.12 in
Width
118-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A84XM3EW18FTCLP4
Zoro #
G5866544
UPC #
783510278168
Country of Origin
Mexico

Dimensions

Height
84.12 in
Width
118-3/4 in
Depth
18.12 in
Size
84.12 x 118-3/4 x 18.12 in
Thickness
11 ga / 3.04 mm
Large Panel Size
72.00 x 72.00 in / 1829 x 1829 mm
Small Panel Size
72.00 x 33.75 in / 1829 x 857 mm

Details

Item
Free-Stand Disconnect with Quick-Release
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A84PM78G, A84PM78, A84PM40G, A84PM40
Gauge
11 ga
NEMA Enclosure Type
3R, 4
Color
Gray
Type
Watertight
Weight
1349 lb
Standards
UL 508A Listed; Type 4, 12, 3R; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 3R; File No. E61997; NEMA/EEMAC Type 4, 12, 3R; IEC 60529, IP66
Large Painted Panel
A84PM78
Large Conductive Panel
A84PM78G
Small Panel Quantity
1
Small Painted Panel
A84PM40
Small Conductive Panel
A84PM40G
Protection Rating
NEMA Type 4; NEMA Type 12; NEMA Type 3R; IP66
Large Panel Quantity
1

Description

Free-Stand Disconnect with Quick-Release

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.