Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free-Stand Disconnect with Quick-Release

  • Mfr # A90XM4018FTCLP4

  • Zoro # G5866517


product price: $5,780.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM40G, A90PM40
Color
Gray
Height
90.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A90XM4018FTCLP4
Zoro #
G5866517
UPC #
783510278083
Country of Origin
Mexico

Dimensions

Height
90.12 in
Width
40-1/4 in
Size
90.12 x 40-1/4 x 18.12 in
Depth
18.12 in
Thickness
11 ga / 3.04 mm

Details

Item
Free-Stand Disconnect with Quick-Release
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM40G, A90PM40
Color
Gray
Gauge
11 ga
NEMA Enclosure Type
3R, 4
Type
Watertight
Weight
518 lb
Standards
UL 508A Listed; Type 4, 12, 3R; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 3R; File No. E61997; NEMA/EEMAC Type 4, 12, 3R; IEC 60529, IP66
Painted Panel
A90PM40
Conductive Panel
A90PM40G
Protection Rating
NEMA Type 4; NEMA Type 12; NEMA Type 3R; IP66

Description

Free-Stand Disconnect with Quick-Release

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.