
Free-Stand Disconnect with Quick-Release Hinge, Type 4, 72.12x 54.50x
Mfr # A72XM5418FTCLP4
Zoro # G6827233
product price: $7,269.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM54G, A72PM54
NEMA Enclosure Type
3R, 4
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72XM5418FTCLP4
Zoro #
G6827233
UPC #
783510278113
Country of Origin
Mexico
Dimensions
Depth
18.12 in
Width
54-1/2 in
Size
72.12 x 54-1/2 x 18.12 in
Height
72.12 in
Thickness
11 ga / 3.04 mm
Details
Item
Free-Stand Disconnect with Quick-Release
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM54G, A72PM54
NEMA Enclosure Type
3R, 4
Color
Gray
Gauge
11 ga
Standards
UL 508A Listed; Type 4, 12, 3R; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 3R; File No. E61997; NEMA/EEMAC Type 4, 12, 3R; IEC 60529, IP66
Type
Watertight
Weight
619 lb
Protection Rating
NEMA Type 4; NEMA Type 12; NEMA Type 3R; IP66
Conductive Panel
A72PM54G
Painted Panel
A72PM54
Description
Free-Stand Disconnect with Quick-Release
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.