Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free-Stand Disconnect with Quick-Release Hinge, Type 4, 84.12 x 40.25

  • Mfr # A84XM4018FTCLP4

  • Zoro # G6827215


product price: $5,609.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A84PM40G, A84PM40
Height
84.12 in
Depth
18.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A84XM4018FTCLP4
Zoro #
G6827215
UPC #
783510278076
Country of Origin
Mexico

Dimensions

Height
84.12 in
Depth
18.12 in
Size
84.12 x 40-1/4 x 18.12 in
Width
40-1/4 in
Thickness
11 ga / 3.04 mm

Details

Item
Free-Stand Disconnect with Quick-Release
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A84PM40G, A84PM40
Gauge
11 ga
Color
Gray
NEMA Enclosure Type
3R, 4
Standards
UL 508A Listed; Type 4, 12, 3R; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 3R; File No. E61997; NEMA/EEMAC Type 4, 12, 3R; IEC 60529, IP66
Type
Watertight
Weight
498 lb
Conductive Panel
A84PM40G
Painted Panel
A84PM40
Protection Rating
NEMA Type 4; NEMA Type 12; NEMA Type 3R; IP66

Description

Free-Stand Disconnect with Quick-Release

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.