Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free-Stand Disconnect with Quick-Release Hinge, Type 4, 84.12x 78.50x

  • Mfr # A84XM7818FTCLP4

  • Zoro # G6827145


product price: $10,101.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A84PM78G, A84PM78
Depth
18.12 in
Gauge
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A84XM7818FTCLP4
Zoro #
G6827145
UPC #
783510278144
Country of Origin
Mexico

Dimensions

Depth
18.12 in
Height
84.12 in
Width
78-1/2 in
Size
84.12 x 78-1/2 x 18.12 in
Thickness
11 ga / 3.04 mm

Details

Item
Free-Stand Disconnect with Quick-Release
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A84PM78G, A84PM78
Gauge
11 ga
NEMA Enclosure Type
3R, 4
Color
Gray
Standards
UL 508A Listed; Type 4, 12, 3R; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 3R; File No. E61997; NEMA/EEMAC Type 4, 12, 3R; IEC 60529, IP66
Type
Watertight
Weight
1300 lb
Painted Panel
A84PM78
Protection Rating
NEMA Type 4; NEMA Type 12; NEMA Type 3R; IP66
Conductive Panel
A84PM78G
Stiffener Locations
24.00 in / 610 mm

Description

Free-Stand Disconnect with Quick-Release

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.