Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free-Stand Disconnect with Quick-Release Hinge, Type 4, 90.12x 78.50x

  • Mfr # A90XM7818FTCLP4

  • Zoro # G6827319


product price: $10,244.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM78G, A90PM78
NEMA Enclosure Type
3R, 4
Depth
18.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A90XM7818FTCLP4
Zoro #
G6827319
UPC #
783510278151
Country of Origin
Mexico

Dimensions

Depth
18.12 in
Height
90.12 in
Size
90.12 x 78-1/2 x 18.12 in
Width
78-1/2 in
Thickness
11 ga / 3.04 mm

Details

Item
Free-Stand Disconnect with Quick-Release
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM78G, A90PM78
NEMA Enclosure Type
3R, 4
Color
Gray
Gauge
11 ga
Standards
UL 508A Listed; Type 4, 12, 3R; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 3R; File No. E61997; NEMA/EEMAC Type 4, 12, 3R; IEC 60529, IP66
Type
Watertight
Weight
903 lb
Stiffener Locations
24.00 in / 610 mm
Protection Rating
NEMA Type 4; NEMA Type 12; NEMA Type 3R; IP66
Conductive Panel
A90PM78G
Painted Panel
A90PM78

Description

Free-Stand Disconnect with Quick-Release

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.