
Free-Stand, Multi-Door, Type 12, 86.12x1
Mfr # A86M4ELP
Zoro # G5840118
product price: $14,958.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Features
Dust-Resistant
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A86M4ELP
Zoro #
G5840118
UPC #
783510166823
Country of Origin
Mexico
Dimensions
Width
149.19 in
Height
86.12 in
Size
86.12 x 149.19 x 14.12 in
Depth
14.12 in
Thickness
11 ga / 3.04 mm
Details
Item
Free-Stand,Multi-Door,Type 12,86.12x1
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Features
Dust-Resistant
Application
Indoor
Gauge
11 ga
Color
Gray, White
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA, File No. 42186, Type 12; IEC 60529, IP55
Weight
1651 lb
Lifting Eye Quantity
8
Interior Color
White
Door Quantity
4
Protection Rating
NEMA Type 12; IP55
Description
Free-Stand,Multi-Door,Type 12,86.12x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.