
Free-Stand, Multi-Door, Type 12, 86.12x112.00x14.12, Gray, Steel
Mfr # A86M3ELPG
Zoro # G6825194
product price: $10,761.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Features
Dust-Resistant
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A86M3ELPG
Zoro #
G6825194
UPC #
783510264314
Country of Origin
Mexico
Dimensions
Height
86.12 in
Size
86.12 x 112 x 14.12 in
Depth
14.12 in
Width
112 in
Thickness
11 ga / 3.04 mm
Details
Item
Free-Stand,Multi-Door,Type 12,86.12x1
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Features
Dust-Resistant
Application
Indoor
Gauge
11 ga
NEMA Enclosure Type
12
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA, File No. 42186, Type 12; IEC 60529, IP55
Weight
1642 lb
Protection Rating
NEMA Type 12; IP55
Lifting Eye Quantity
4
Door Quantity
3
Description
Free-Stand,Multi-Door,Type 12,86.12x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.