Free-Stand, Multi-Door, Type 12, 86.12x149.19x14.12, Gray, Steel

  • Mfr # A86M4EG

  • Zoro # G6803318


product price: $17,458.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Gauge
11 ga
Width
149.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A86M4EG
Zoro #
G6803318
UPC #
783510389291
Country of Origin
Mexico

Dimensions

Width
149.19 in
Height
86.12 in
Depth
14.12 in
Size
86.12 x 149.19 x 14.12 in
Thickness
11 ga / 3.04 mm
Large Panel Size
78.00 x 70.00 in / 1981 x 1778 mm

Details

Item
Free-Stand,Multi-Door,Type 12,86.12x1
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Gauge
11 ga
Application
Indoor
Color
Gray
Features
Dust-Resistant
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA, File No. 42186, Type 12; IEC 60529, IP55
Weight
2095 lb
Protection Rating
NEMA Type 12; IP55
Door Quantity
4
Large Panel Quantity
2
Lifting Eye Quantity
8

Description

Free-Stand,Multi-Door,Type 12,86.12x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.