Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free-Stand Single and Dual Access with 3

  • Mfr # A722424SSFSN4

  • Zoro # G5814306


product price: $13,522.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Gauge
12 ga
Color
Unpainted
Width
24.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A722424SSFSN4
Zoro #
G5814306
UPC #
783510111519
Country of Origin
United States

Dimensions

Width
24.06 in
Size
72.06 x 24.06 x 24.06 in
Depth
24.06 in
Height
72.06 in
Thickness
12 ga / 2.78 mm

Details

Item
Free-Stand Single and Dual Access with 3
Material
Stainless Steel 304
Finish
Brushed #3
Gauge
12 ga
Color
Unpainted
NEMA Enclosure Type
3R, 4X
Features
Watertight, Corrosion-Resistant
Weight
328 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; E.I.A. RS-310-D; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Protection Rating
NEMA Type 4X; NEMA Type 4; NEMA Type 12; NEMA Type 13; NEMA Type 3; NEMA Type 3R; IP66

Description

Free-Stand Single and Dual Access with 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.