
Free-Stand, Single or Dual Access, Type 12, 60.06x36.06x24.06, Steel
Mfr # A603624FS
Zoro # G6822087
product price: $3,198.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Size
60.06 x 36.06 x 24.06 in
Application
Indoor
Color
Gray, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A603624FS
Zoro #
G6822087
UPC #
783510250201
Country of Origin
Mexico
Dimensions
Size
60.06 x 36.06 x 24.06 in
Width
36.06 in
Depth
24.06 in
Height
60.06 in
Thickness
12 ga / 2.66 mm
Details
Item
Free-Stand,Single or Dual Access,Type
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Color
Gray, White
Gauge
12 ga
Features
Dust-Resistant
NEMA Enclosure Type
12
Standards
Rack Units
28
Weight
336 lb
Lifting Eye Quantity
2
Protection Rating
NEMA Type 12; IP55
Interior Color
White
Description
Free-Stand,Single or Dual Access,Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.