
Free-Stand, Single or Dual Access, Type 12, 72.06x36.06x36.06, Gray, S
Mfr # A723636FSG
Zoro # G6852659
product price: $4,031.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Depth
36.06 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A723636FSG
Zoro #
G6852659
UPC #
783510385996
Country of Origin
Mexico
Dimensions
Depth
36.06 in
Width
36.06 in
Height
72.06 in
Size
72.06 x 36.06 x 36.06 in
Thickness
12 ga / 2.66 mm
Details
Item
Free-Stand,Single or Dual Access,Type
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Color
Gray
NEMA Enclosure Type
12
Features
Dust-Resistant
Gauge
12 ga
Standards
Rack Units
35
Weight
469 lb
Protection Rating
NEMA Type 12; IP55
Lifting Eye Quantity
4
Description
Free-Stand,Single or Dual Access,Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.