Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free-Stand, Single or Dual Access, Type 12, 90.06x36.06x36.06, Gray, S

  • Mfr # A903636FSDAG

  • Zoro # G6802846


product price: $5,322.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Gauge
12 ga
Size
90.06 x 36.06 x 36.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A903636FSDAG
Zoro #
G6802846
UPC #
783510387198
Country of Origin
Mexico

Dimensions

Size
90.06 x 36.06 x 36.06 in
Width
36.06 in
Depth
36.06 in
Height
90.06 in
Thickness
12 ga / 2.66 mm

Details

Item
Free-Stand,Single or Dual Access,Type
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Gauge
12 ga
NEMA Enclosure Type
12
Application
Indoor
Color
Gray
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; E.I.A. RS310D; CSA, File No. 42186, Type 12; IEC 60529, IP55; Applicable industry standards only for enclosures with Seismic; Accessories:; NEBS- Telcordia GR-63-CORE Zone 4, tested with 1000lbs evenly distributed; OSHPD Pre-Approval OPM-0247-13
Rack Units
45
Weight
568 lb
Protection Rating
NEMA Type 12; IP55
Lifting Eye Quantity
4

Description

Free-Stand,Single or Dual Access,Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.