Zoro Homepage

Free-Stand, Single or Dual Access, Type

  • Mfr # A722424FSDAG

  • Zoro # G5879047


product price: $3,151.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Depth
24.06 in
Size
72.06 x 24.06 x 24.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A722424FSDAG
Zoro #
G5879047
UPC #
783510386498
Country of Origin
Mexico

Dimensions

Depth
24.06 in
Size
72.06 x 24.06 x 24.06 in
Height
72.06 in
Width
24.06 in
Thickness
12 ga / 2.66 mm

Details

Item
Free-Stand,Single or Dual Access,Type
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Gray
Application
Indoor
NEMA Enclosure Type
12
Features
Dust-Resistant
Rack Units
35
Weight
324 lb
Standards
Lifting Eye Quantity
2
Protection Rating
NEMA Type 12; IP55

Description

Free-Stand,Single or Dual Access,Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.