
Free-Stand, Single or Dual Access, Type
Mfr # A722430FSDA
Zoro # G5864128
product price: $3,857.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Color
Gray, White
NEMA Enclosure Type
12
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A722430FSDA
Zoro #
G5864128
UPC #
783510250607
Country of Origin
Mexico
Dimensions
Size
72.06 x 24.06 x 30.06 in
Height
72.06 in
Width
24.06 in
Depth
30.06 in
Thickness
12 ga / 2.66 mm
Details
Item
Free-Stand,Single or Dual Access,Type
Material
Mild Steel
Finish
Powder Coated
Color
Gray, White
NEMA Enclosure Type
12
Application
Indoor
Gauge
12 ga
Features
Dust-Resistant
Rack Units
35
Weight
1 lb
Standards
Lifting Eye Quantity
4
Interior Color
White
Protection Rating
NEMA Type 12; IP55
Description
Free-Stand,Single or Dual Access,Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.