
Free-Stand, Type 1, 48.00x52.00x12.00, G
Mfr # A48N5212FSLP
Zoro # G5823117
product price: $2,512.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A37P48NG, A37P48N
Height
48 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A48N5212FSLP
Zoro #
G5823117
UPC #
783510138752
Country of Origin
Mexico
Dimensions
Height
48 in
Depth
12 in
Width
52 in
Size
48 x 52 x 12 in
Thickness
14 ga / 1.9 mm
Panel Size
37.16 in / 944 mm / 48 in / 1219 mm
Details
Item
Free-Stand,Type 1,48.00x52.00x12.00,G
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A37P48NG, A37P48N
Color
Light Gray
NEMA Enclosure Type
1
Gauge
14 ga
Application
Indoor
Weight
288 lb
Standards
UL508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E61997; NEMA/EEMAC Type 1; IEC 60529 IP30
Protection Rating
NEMA Type 1; IP30
Conductive Panel
A37P48NG
Panel
A37P48N
Description
Free-Stand,Type 1,48.00x52.00x12.00,G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.