Zoro Homepage

Free-Stand, Type 1, 48.00x52.00x18.00, G

  • Mfr # A48N5218FSLP

  • Zoro # G5823178


product price: $2,540.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A37P48NG, A37P48N
Gauge
14 ga
Size
48 x 52 x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48N5218FSLP
Zoro #
G5823178
UPC #
783510138769
Country of Origin
Mexico

Dimensions

Size
48 x 52 x 18 in
Height
48 in
Width
52 in
Depth
18 in
Thickness
14 ga / 1.9 mm
Panel Size
37.16 in / 944 mm / 48 in / 1219 mm

Details

Item
Free-Stand,Type 1,48.00x52.00x18.00,G
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A37P48NG, A37P48N
Gauge
14 ga
NEMA Enclosure Type
1
Color
Light Gray
Application
Indoor
Weight
274 lb
Standards
UL508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E61997; NEMA/EEMAC Type 1; IEC 60529 IP30
Protection Rating
NEMA Type 1; IP30
Panel
A37P48N
Conductive Panel
A37P48NG

Description

Free-Stand,Type 1,48.00x52.00x18.00,G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.