Zoro Homepage

Free-Stand, Type 1, 60.00x36.00x18.00, G

  • Mfr # A60N3618FSLP

  • Zoro # G5822207


product price: $2,409.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A49P32NG, A49P32N
NEMA Enclosure Type
1
Size
60 x 36 x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60N3618FSLP
Zoro #
G5822207
UPC #
783510137335
Country of Origin
Mexico

Dimensions

Size
60 x 36 x 18 in
Depth
18 in
Height
60 in
Width
36 in
Thickness
14 ga / 1.9 mm
Panel Size
49.16 in / 1249 mm / 32 in / 813 mm

Details

Item
Free-Stand,Type 1,60.00x36.00x18.00,G
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A49P32NG, A49P32N
NEMA Enclosure Type
1
Application
Indoor
Gauge
14 ga
Color
Light Gray
Weight
288 lb
Standards
UL508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E61997; NEMA/EEMAC Type 1; IEC 60529 IP30
Protection Rating
NEMA Type 1; IP30
Panel
A49P32N
Conductive Panel
A49P32NG

Description

Free-Stand,Type 1,60.00x36.00x18.00,G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.