Zoro Homepage

Free-Stand, Type 1, 60.00x52.00x18.00, G

  • Mfr # A60N5218FSLP

  • Zoro # G5823153


product price: $2,668.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A49P48NG, A49P48N
Gauge
14 ga
Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60N5218FSLP
Zoro #
G5823153
UPC #
783510138783
Country of Origin
Mexico

Dimensions

Height
60 in
Depth
18 in
Size
60 x 52 x 18 in
Width
52 in
Thickness
14 ga / 1.9 mm
Panel Size
49.16 in / 1249 mm / 48 in / 1219 mm

Details

Item
Free-Stand,Type 1,60.00x52.00x18.00,G
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A49P48NG, A49P48N
Gauge
14 ga
Application
Indoor
NEMA Enclosure Type
1
Color
Light Gray
Weight
374 lb
Standards
UL508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E61997; NEMA/EEMAC Type 1; IEC 60529 IP30
Conductive Panel
A49P48NG
Panel
A49P48N
Protection Rating
NEMA Type 1; IP30

Description

Free-Stand,Type 1,60.00x52.00x18.00,G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.