
Free-Stand, Type 1, 72.00x72.00x18.00, G
Mfr # A72N7218FSLP
Zoro # G5823187
product price: $3,715.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A61P68NG, A61P68N
Color
Light Gray
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72N7218FSLP
Zoro #
G5823187
UPC #
783510138820
Country of Origin
Mexico
Dimensions
Width
72 in
Size
72 x 72 x 18 in
Height
72 in
Depth
18 in
Thickness
14 ga / 1.9 mm
Panel Size
61.16 in / 1553 mm / 68 in / 1727 mm
Details
Item
Free-Stand,Type 1,72.00x72.00x18.00,G
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A61P68NG, A61P68N
Color
Light Gray
Application
Indoor
Gauge
14 ga
NEMA Enclosure Type
1
Weight
580 lb
Standards
UL508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E61997; NEMA/EEMAC Type 1; IEC 60529 IP30
Panel
A61P68N
Conductive Panel
A61P68NG
Protection Rating
NEMA Type 1; IP30
Description
Free-Stand,Type 1,72.00x72.00x18.00,G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.