Zoro Homepage

Free-Stand, Type 1, 84.00x72.00x18.00, G

  • Mfr # A84N7218FSLP

  • Zoro # G5823257


product price: $4,391.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A73P68NG, A73P68N
Application
Indoor
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A84N7218FSLP
Zoro #
G5823257
UPC #
783510138837
Country of Origin
Mexico

Dimensions

Height
84 in
Width
72 in
Depth
18 in
Size
84 x 72 x 18 in
Thickness
14 ga / 1.9 mm
Panel Size
73.16 in / 1858 mm / 68 in / 1727 mm

Details

Item
Free-Stand,Type 1,84.00x72.00x18.00,G
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A73P68NG, A73P68N
Application
Indoor
Gauge
14 ga
Color
Light Gray
NEMA Enclosure Type
1
Weight
730 lb
Standards
UL508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E61997; NEMA/EEMAC Type 1; IEC 60529 IP30
Conductive Panel
A73P68NG
Panel
A73P68N
Protection Rating
NEMA Type 1; IP30

Description

Free-Stand,Type 1,84.00x72.00x18.00,G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.