Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free-Stand, Type 12, 72.06x60.06x24.06,

  • Mfr # A726024SSFSD

  • Zoro # G5861215


product price: $22,643.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
Application
Indoor
Width
60.06 in
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A726024SSFSD
Zoro #
G5861215
UPC #
783510846008
Country of Origin
United States

Dimensions

Width
60.06 in
Height
72.06 in
Depth
24.06 in
Size
72.06 x 60.06 x 24.06 in
Thickness
12 ga / 2.78 mm

Details

Item
Free-Stand,Type 12,72.06x60.06x24.06,
Material
Stainless Steel 304
Finish
Brushed #4
Application
Indoor
NEMA Enclosure Type
12
Gauge
12 ga
Color
Unpainted
Features
Dust-Resistant
Weight
562 lb
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; E.I.A. RS-310-D; CSA File No. 42186: Type 12; IEC 60529, IP55
Protection Rating
NEMA Type 12; IP55

Description

Free-Stand,Type 12,72.06x60.06x24.06,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.