Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free-Stand, Type 12, 90.06x72.06x20.06,

  • Mfr # A907220SSFSD

  • Zoro # G5861303


product price: $27,457.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
NEMA Enclosure Type
12
Features
Dust-Resistant
Depth
20.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A907220SSFSD
Zoro #
G5861303
UPC #
783510845803
Country of Origin
United States

Dimensions

Depth
20.06 in
Size
90.06 x 72.06 x 20.06 in
Width
72.06 in
Height
90.06 in
Thickness
12 ga / 2.78 mm

Details

Item
Free-Stand,Type 12,90.06x72.06x20.06,
Material
Stainless Steel 304
Finish
Brushed #4
NEMA Enclosure Type
12
Features
Dust-Resistant
Gauge
12 ga
Color
Unpainted
Application
Indoor
Weight
764 lb
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; E.I.A. RS-310-D; CSA File No. 42186: Type 12; IEC 60529, IP55
Protection Rating
NEMA Type 12; IP55

Description

Free-Stand,Type 12,90.06x72.06x20.06,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.