
Free-Stand, Type 12, 90.06x72.06x24.06, SS Type 304
Mfr # A907224SSFSD
Zoro # G6815997
product price: $28,859.99
/eaKey Features
Material
Stainless Steel 304
Finish
Brushed #4
NEMA Enclosure Type
12
Width
72.06 in
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A907224SSFSD
Zoro #
G6815997
UPC #
783510846206
Country of Origin
United States
Dimensions
Width
72.06 in
Depth
24.06 in
Height
90.06 in
Size
90.06 x 72.06 x 24.06 in
Thickness
12 ga / 2.78 mm
Details
Item
Free-Stand,Type 12,90.06x72.06x24.06,
Material
Stainless Steel 304
Finish
Brushed #4
NEMA Enclosure Type
12
Features
Dust-Resistant
Application
Indoor
Gauge
12 ga
Color
Unpainted
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; E.I.A. RS-310-D; CSA File No. 42186: Type 12; IEC 60529, IP55
Weight
796 lb
Protection Rating
NEMA Type 12; IP55
Description
Free-Stand,Type 12,90.06x72.06x24.06,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.