Zoro Homepage

Free-Stand, Type 4, 72.06x31.06x24.06, Gray, Steel

  • Mfr # A72H3124FS

  • Zoro # G6826908


product price: $4,154.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
72.06 x 31.06 x 24.06 in
Height
72.06 in
Width
31.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72H3124FS
Zoro #
G6826908
UPC #
783510274603
Country of Origin
Mexico

Dimensions

Size
72.06 x 31.06 x 24.06 in
Height
72.06 in
Width
31.06 in
Depth
24.06 in
Thickness
12 ga / 2.66 mm

Details

Item
Free-Stand,Type 4,72.06x31.06x24.06,G
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
NEMA Enclosure Type
4
Color
Gray
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA Type 3, 4, 12, 13; CSA, File No. 42186, Type 4, 12; E.I.A. RS310D; IEC 60529, IP66
Type
Watertight
Rack Units
35
Weight
377 lb
Protection Rating
NEMA Type 4; NEMA Type 3; NEMA Type 12; NEMA Type 13; IP66

Description

Free-Stand,Type 4,72.06x31.06x24.06,G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.