
Free-Stand with 3-Point Latch, Type 4, 7
Mfr # A72H2518FS3PT
Zoro # G5832795
product price: $3,456.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
4
Height
72.06 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A72H2518FS3PT
Zoro #
G5832795
UPC #
783510154523
Country of Origin
Mexico
Dimensions
Height
72.06 in
Width
25.06 in
Depth
18.06 in
Size
72.06 x 25.06 x 18.06 in
Thickness
12 ga / 2.66 mm
Details
Item
Free-Stand with 3-Point Latch,Type 4,7
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
4
Color
Gray
Gauge
12 ga
Type
Watertight
Rack Units
35
Weight
299 lb
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA Type 3, 4, 12, 13; E.I.A. RS310D; IEC 60529, IP66
Protection Rating
NEMA Type 4; NEMA Type 12; NEMA Type 3R; NEMA Type 3; IP66
Description
Free-Stand with 3-Point Latch,Type 4,7
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.