Zoro Homepage

Free-Stand with 3-Point Latch, Type 4, 7

  • Mfr # A72H3124FS3PT

  • Zoro # G5832953


product price: $3,948.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Depth
24.06 in
Size
72.06 x 31.06 x 24.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72H3124FS3PT
Zoro #
G5832953
UPC #
783510154530
Country of Origin
Mexico

Dimensions

Depth
24.06 in
Size
72.06 x 31.06 x 24.06 in
Height
72.06 in
Width
31.06 in
Thickness
12 ga / 2.66 mm

Details

Item
Free-Stand with 3-Point Latch,Type 4,7
Material
Mild Steel
Finish
Powder Coated
Color
Gray
NEMA Enclosure Type
4
Gauge
12 ga
Rack Units
35
Type
Watertight
Weight
389 lb
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA Type 3, 4, 12, 13; E.I.A. RS310D; IEC 60529, IP66
Protection Rating
NEMA Type 4; NEMA Type 12; NEMA Type 3R; NEMA Type 3; IP66

Description

Free-Stand with 3-Point Latch,Type 4,7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.