Zoro Homepage

Front Plate, INLINE, fits 166x160mm, Aluminum

  • Mfr # LFP1616

  • Zoro # G6808123


product price: $90.95
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Natural Unfinished
For Use With
Fits 166 x 160 mm, For Use With Mfr. Model Number LBF1616, LWHD1616
Height
6.54 in
Width
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFP1616
Zoro #
G6808123
UPC #
783510499709
Country of Origin
United States

Dimensions

Height
6.54 in
Width
6.3 in
Size
6.54 in x 6.3 in
Thickness
0.125 in / 3 mm

Details

Item
Front Plate,INLINE,Fits 166x160mm,Alu
Material
Aluminum
Finish
Natural Unfinished
For Use With
Fits 166 x 160 mm, For Use With Mfr. Model Number LBF1616, LWHD1616
Color
Unpainted
Weight
0.20 lb
Series
InLine
Fits Deep Window
LWHD1616
Fits Bezel
LBF1616

Description

Front Plate,INLINE,Fits 166x160mm,Alu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.