Zoro Homepage

Front Plate, INLINE, Fits 250x250mm, Alu

  • Mfr # LFP2525

  • Zoro # G5857715


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Natural Unfinished
For Use With
Fits 250 x 250 mm, For Use With Mfr. Model Number LBF2525, LWHD2525
Size
9.84 in x 9.84 in
Height
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFP2525
Zoro #
G5857715
UPC #
783510499808
Country of Origin
United States

Dimensions

Size
9.84 in x 9.84 in
Height
9.84 in
Width
9.84 in
Thickness
0.125 in / 3 mm

Details

Item
Front Plate,INLINE,Fits 250x250mm,Alu
Material
Aluminum
Finish
Natural Unfinished
For Use With
Fits 250 x 250 mm, For Use With Mfr. Model Number LBF2525, LWHD2525
Color
Unpainted
Weight
1.10 lb
Series
InLine
Fits Bezel
LBF2525
Fits Deep Window
LWHD2525

Description

Front Plate,INLINE,Fits 250x250mm,Alu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.