Zoro Homepage

Front-To-Back D-Ring Bracket, Fits 1100m

  • Mfr # PFBDR11

  • Zoro # G5836566


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Depth 43.31 in
Color
Black
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFBDR11
Zoro #
G5836566
UPC #
783510160142
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Fits Enclosure Depth
1100 mm / 43.31 in

Details

Item
Front-To-Back D-Ring Bracket,Fits 1100m
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Depth 43.31 in
Color
Black
Gauge
14 ga
Weight
5.50 lb
Series
ProLine
D-Ring Quantity
5

Description

Front-To-Back D-Ring Bracket,Fits 1100m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.