Zoro Homepage

Front-To-Back D-Ring Bracket, Fits 800mm

  • Mfr # PFBDR8

  • Zoro # G5836505


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Depth 31-1/2 in
Gauge
14 ga
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFBDR8
Zoro #
G5836505
UPC #
783510160111
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm
Fits Enclosure Depth
800 mm / 31.5 in

Details

Item
Front-To-Back D-Ring Bracket,Fits 800mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Depth 31-1/2 in
Gauge
14 ga
Color
Black
Weight
3.80 lb
Series
ProLine
D-Ring Quantity
3

Description

Front-To-Back D-Ring Bracket,Fits 800mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.